Shop All Pipe Taps
North American
Pipe Tap, 1/16"-27, 5 Flutes, NPTF
Mfr # 17677
Zoro # G3480537
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17677
- Zoro # G3480537
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/16"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/16 In.-27 NPTF,HSS,5 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive hexagonal bit impactsocket 5/16" (7441-5/16)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- North American Taps