Shop All Pipe Taps
North American
Pipe Tap, 1/16"-27, 4 Flutes, NPTF
Mfr # 29040
Zoro # G3480449
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Style Pipe
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29040
- Zoro # G3480449
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/16"-27 |
Overall Length | 2 13/16 in |
Thread Length | 11/16 in |
Shank Dia. | 5/16 in |
Shank Length | 2 1/8 in |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Thread Standard | NPT |
Threads per Inch | 27 TPI |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Description
Combination Drill and Tap, NPT, Overall Length 2 13/16 in, Right Hand, Thread Length 11/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.20mm (46489)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- North American Pipe Taps