Shop All Pipe Taps
North American
Pipe Tap, 1/16"-27, 4 Flutes, NPTF
Mfr # 17665
Zoro # G3480421
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17665
- Zoro # G3480421
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/16"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,1/16 In.-27 NPTF,HSS,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7.00mm (C18960)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46A-11' 6)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TIN)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- North American Pipe Taps