Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11, Taper, 5 Flutes, NPTF
Mfr # 17066
Zoro # G3481237
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPTF
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17066
- Zoro # G3481237
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11 |
Thread Length | 1 3/4 in |
Shank Dia. | 1.3125 in |
Overall Length | 4.0000 in |
Min. Bore Dia. | 1 31/64 in |
Shank Length | 2.55 in |
Drill Bit Size | 1 31/64 in |
Thread Size | 1 1/4"-11.5 |
Square Size | 0.9840 in |
75% Thread Drill Size | 1 31/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPS, NPSF, NPTF, NPTF, Overall Length 4.0000 in, Left Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1 31/64 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- DYNAMIC Tools 58MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025058)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- North American Pipe Taps