Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11, Plug, 5 Flutes, BSPT
Mfr # 17060
Zoro # G3481289
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type BSPT
- Overall Length 4.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17060
- Zoro # G3481289
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11 |
Overall Length | 4.0000 in |
Thread Length | 1 3/4 in |
Shank Dia. | 1.3125 in |
Square Size | 0.9840 in |
Thread Size | 1 1/4"-11 |
Shank Length | 2.25 in |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 5 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Helix Angle | 0 Degrees |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Measurement System | Fractional Inch |
Threads per Inch | 11 TPI |
Thread Standard | BSPT |
Extended Neck | Yes |
Flute Type | Straight |
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11, BSPT, Overall Length 4.0000 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- ARTU Slotted Drill Bit, 1/4" x 6 1/4 (02138)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (11807)
- QUALTECH DRILL AMERICA 1 1112 Taper Pipe Tap5Flute (DWT64010)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383103B)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16209)
- North American Pipe Taps