Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11, Bottoming, 5 Flutes, BSPP
Mfr # 17064
Zoro # G3481261
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type BSPP
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17064
- Zoro # G3481261
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11 |
Thread Length | 1 3/4 in |
Overall Length | 4.0000 in |
Shank Dia. | 1.3125 in |
Thread Size | 1 1/4"-11 |
Shank Length | 2.25 in |
Square Size | 0.9840 in |
Details
Item | Pipe Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 5 |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Threads per Inch | 11 TPI |
Thread Standard | BSPP |
Flute Type | Straight |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Spiral Direction | Neutral |
Helix Angle | 0 Degrees |
Measurement System | Fractional Inch |
Extended Neck | Yes |
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11, BSPP, Overall Length 4.0000 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- DRILL AMERICA #39 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD39S)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251301)
- North American Taps