Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11, 5 Flutes, BSPT
Mfr # 17938
Zoro # G3481270
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11
- Number of Flutes 5
- Tap Thread Type BSPT
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17938
- Zoro # G3481270
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPT |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,1 1/4 In.-11 BSPT,HSS,5 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- CRAFTSMAN Cordless Brad Nailer 20V, 18ga (Tool Only (CMCN618B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 2-1/2 BLK (MT458)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313308)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- North American Taps