Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11, 5 Flutes, BSPP
Mfr # 17929
Zoro # G3481228
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11
- Number of Flutes 5
- Tap Thread Type BSPP
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17929
- Zoro # G3481228
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1 1/4 In.-11 BSPP,HSS,5 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16 in. DIE STOCK - 3000DS (3000DS1)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- OSG Tap, 1/8-27 NPT (1657003008)
- North American Taps