Shop All Pipe Taps
North American
Pipe Tap, 1-1/4"-11-1/2, 5 Flutes, NPS
Mfr # 17069
Zoro # G3481243
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Number of Flutes 5
- Tap Thread Type NPS
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17069
- Zoro # G3481243
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPS |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1 1/4 In.-11.5 NPS,HSS,5 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WALTER SURFACE TECHNOLOGIES 1/2 Taper Pipe Taps Npt (02C080)
- NACHI Taper, 4 Flutes, NPT (74052)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- North American Pipe Taps