Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, Taper, 7 Flutes, NPTF
Mfr # 17237
Zoro # G3481200
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPTF
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17237
- Zoro # G3481200
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Thread Length | 1 3/4 in |
Overall Length | 4.2500 in |
Shank Dia. | 1.5000 in |
Min. Bore Dia. | 1 23/32 in |
75% Thread Drill Size | 1 23/32 in |
Drill Bit Size | 1 23/32 in |
Square Size | 1 1/8 in |
Shank Length | 2 1/2 in |
Thread Size | 1/2"-11.5 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-11.5, NPS, NPTF, NPTF, Overall Length 4.2500 in, Left Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1 23/32 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MAYHEW 1/8 INCH X 8 INCH LINE-UP PUNCH (43902)
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (16056D2B123785)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19730)
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- North American Pipe Taps