Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, BSPT
Mfr # 17939
Zoro # G3481121
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Thread Type BSPT
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17939
- Zoro # G3481121
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPT |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1 1/2 In.-11 BSPT,HSS,7 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- KYOCERA Turning Insert, Diamond, DNMG 432TK CA6525 Grade CVD Carbide (DNMG432TKCA6525)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1/4-18, CARBON PIPE TAPS - 2700E (2700E116)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385729)
- North American Pipe Taps