Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, BSPT
Mfr # 17232
Zoro # G3481149
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Thread Type BSPT
- Tap Material High Speed Steel
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17232
- Zoro # G3481149
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPT |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1 1/2 In.-11 BSPT,HSS,7 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEARWRENCH 1/4" 120XP™ Flex Head Electronic Torque Wrench with Angle (85194)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- North American Pipe Taps