Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, BSPP
Mfr # 17930
Zoro # G3481541
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Thread Type BSPP
- Tap Style Pipe
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17930
- Zoro # G3481541
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPP |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,1 1/2 In.-11 BSPP,HSS,7 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, UNC (16213)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- North American Taps