Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, BSPP
Mfr # 17235
Zoro # G3481587
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Thread Type BSPP
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17235
- Zoro # G3481587
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1 1/2 In.-11 BSPP,HSS,7 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters 36" (KTI-57336)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CDF404)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH3)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- North American Pipe Taps