Shop All Pipe Taps
North American
Pipe Tap, 1"-11, Bottoming, 5 Flutes, BSPT
Mfr # 16813
Zoro # G3480430
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type BSPT
- Overall Length 3.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16813
- Zoro # G3480430
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11 |
Overall Length | 3.7500 in |
Thread Length | 1 3/4 in |
Shank Dia. | 1.1250 in |
Square Size | 0.8430 in |
Thread Size | 1"-11 |
Shank Length | 2 in |
Details
Item | Pipe Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 5 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Threads per Inch | 11 TPI |
Flute Type | Straight |
Thread Standard | BSPT |
Shank Type - Machining | Straight |
Helix Angle | 0 Degrees |
Coolant Fed | Non-Coolant Through |
Extended Neck | Yes |
Spiral Direction | Neutral |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPT, Overall Length 3.7500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- URREA Jaw safety clip for 10-ton puller (4011S)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (3816)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- North American Taps