Shop All Pipe Taps
North American
Pipe Tap, 1"-11, 5 Flutes, BSPT
Mfr # 17937
Zoro # G3480500
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11
- Number of Flutes 5
- Tap Thread Type BSPT
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17937
- Zoro # G3480500
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPT |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1 In.-11 BSPT,HSS,Uncoated,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- HUSQVARNA WHEEL, CART W/STUD (581240201)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- North American Pipe Taps