Shop All Pipe Taps
North American
Pipe Tap, 1"-11, 5 Flutes, BSPP
Mfr # 17928
Zoro # G3480397
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11
- Number of Flutes 5
- Tap Thread Type BSPP
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17928
- Zoro # G3480397
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Description
Pipe Tap,1 In.-11 BSPP,HSS,Uncoated,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- CRESCENT LUFKIN 1/4" x 6' Executive® Thinline Yellow Clad Pocket Tape Measure (W606)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385737)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- North American Pipe Taps