Shop All Pipe Taps
North American
Pipe Tap, 1"-11-1/2, NPTF
Mfr # 41811
Zoro # G3480519
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Thread Type NPTF
- Tap Style Pipe
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41811
- Zoro # G3480519
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11-1/2 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Pipe Tap,1 In.-11.5 NPTF,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/64 (C71005)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- North American Pipe Taps