Shop All Pipe Taps
North American
Pipe Tap, 1"-11-1/2, 4 Flutes, NPTF
Mfr # 29046
Zoro # G3480473
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29046
- Zoro # G3480473
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11-1/2 |
Overall Length | 5 3/8 in |
Thread Length | 1 3/4 in |
Shank Dia. | 1 1/8 in |
Shank Length | 3 3/4 in |
Size | 1" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Threads per Inch | 11.5 TPI |
Coolant Fed | Non-Coolant Through |
Thread Standard | NPT |
Shank Type - Machining | Straight |
Description
Combination Drill and Tap, NPT, Overall Length 5 3/8 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (236XD)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 (20-5313AC)
- BAKU 7 SA "ESD" Tweezers (Replacement Part) (BAKU-7-SA-ESD)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- North American Taps