Shop All Toilet Paper Dispensers & Holders
North American Paper
NORTH AMERICAN PAPER 57320 Tissue Dispenser, 5 in Dia x 4-1/2 in W Roll Steel, Chrome
Mfr # 57320
Zoro # G104307859
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Steel
- Dispenser Height 2 in
- Dispenser Width 8.38 in
- Dispenser Depth 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Paper
- MFR # 57320
- Zoro # G104307859
- UPC # 73310573205
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 8.38 in |
Dispenser Depth | 3.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Steel |
Description
Our regular two-roll bath tissue dispenser holds two 4-1/2 in wide rolls of tissue up to 5 in Dia to offer a cost-effective solution for washroom tissue dispensing. Its durable steel construction delivers reliable performance in high-traffic areas. This covered, key-lock design protects against waste as well as pilferage while making refilling rolls quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cucmbr Mln, PK12 (105Q)
- PROTEAM Brush Roll/15", For Upright Vacuum (841818)
- MILWAUKEE TOOL HEPA Dry Filter for M18 FUEL Compact Vacuum (49-90-2012)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- JOFEL Single Tissue Dispenser (R6100WH)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- BOARDWALK Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black (R2000BKBW)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- North American Paper Toilet Paper Dispensers & Holders