Shop All Straight Flute 4-Flute Taps
North American
Hnd Tap, 1 1/16"-12 NS, HSS, Tin Coat, 4 Flt
Mfr # 50031
Zoro # G3480178
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50031
- Zoro # G3480178
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Style | Straight Flute |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hnd Tap,1 1/16 In.-12 NS,HSS,Tin Coat,4 Flt, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11625)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- North American Taps