Shop All Straight Flute 2-Flute Taps
North American
Hand Tap, #8-32 NC, HSS, Tin Coat, 2 Flutes
Mfr # 50000
Zoro # G3470999
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50000
- Zoro # G3470999
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,#8-32 NC,HSS,Tin Coat,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- North American Straight Flute 2-Flute Taps