Shop All Straight Flute 3-Flute Taps
North American
Hand Tap, 5/8"-18 NF, HSS, Tin Coat, 3 Flute
Mfr # 50028
Zoro # G3478653
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50028
- Zoro # G3478653
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-18 NF,HSS,Tin Coat,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs (J4740C)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- North American Straight Flute 3-Flute Taps