Shop All Straight Flute 2-Flute Taps
North American
Hand Tap, #5-40 NC, HSS, Tin Coat, 2 Flutes
Mfr # 50029
Zoro # G3470560
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 2
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50029
- Zoro # G3470560
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 2 |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,#5-40 NC,HSS,Tin Coat,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- PALADIN TOOLS Stripper Cst Pro W/Black Blade Cassette (PA1282)
- WIHA Insulated Screwdriver Set, 2 pcs (32105)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- North American Taps