Shop All Straight Flute Taps
North American
Hand Tap, 2 1/4"-4.5 NC, HSS, 6 Flutes, Tap Material: High Speed Steel
Mfr # 17402
Zoro # G3475801
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17402
- Zoro # G3475801
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,2 1/4 In.-4.5 NC,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- KRAFT TOOL Pool Trowel, Round, 3 x 10 in, Swedish SS (CF325)
- URREA Ball-end Torx® key set Pc (4972TB)
- IRWIN Rivet Assambly, Mate, Alum, .750-.875, PK100 (CM-AAA814)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- YMW TAPS Hand Tap, HSS, TIN, D7 M16 x 2 (TS016Q7NEB5-TIN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- North American Taps