Shop All Straight Flute 2-Flute Taps
North American
Hand Tap, #12-28 NF, Carbide, 2 Flutes
Mfr # 41274
Zoro # G3470098
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41274
- Zoro # G3470098
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Carbide |
Description
Hand Tap,#12-28 NF,Carbide,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Taper Tap, 1/4-32 UNF (CCT1060-33)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- North American Taps