Shop All Straight Flute 2-Flute Taps
North American
Hand Tap, #10-32 NF, Carbide, 2 Flutes
Mfr # 41208
Zoro # G3469361
product price: $63.09
/ea
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41208
- Zoro # G3469361
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Carbide |
Description
Hand Tap,#10-32 NF,Carbide,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- BAHCO Bahco Adjustable Wrench, Black, 6 (BAH8070RUS)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF)
- ZORO SELECT 1/8" Carbide 118 Deg. Jobber Length Drill Bit (450-101250)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- YG-1 TOOL CO Tap (L7244)
- North American Straight Flute 2-Flute Taps