Shop All Straight Flute Taps
North American
Hand Tap, 1 5/16"-12 NS, HSS, 6 Flutes, Tap Material: High Speed Steel
Mfr # 17117
Zoro # G3472800
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17117
- Zoro # G3472800
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 5/16 In.-12 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish (89-819)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- RUKO M 10 Adapter Screw (109110)
- North American Straight Flute Taps