Shop All Straight Flute Taps
North American
Hand Tap, 1 1/8"-18 NEF, HSS, 6 Flutes
Mfr # 16968
Zoro # G3472152
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16968
- Zoro # G3472152
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/8 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- RUKO Mach. Tap Pg 16 Hss (264016)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-18 Nf (95116)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- North American Taps