Shop All Thread Forming Taps
North American
Form Tap, 3/8"-16 NC, HSS, Uncoatd, 0 Flutes
Mfr # 19096
Zoro # G3469002
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19096
- Zoro # G3469002
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,3/8 In.-16 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 5/16 in. X 6 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2051)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- North American Taps