Shop All Thread Forming Taps
North American
Form Tap, 1/4"-28 NF, HSS, Uncoatd, 0 Flutes, Tap Thread Type: UNC
Mfr # 19081
Zoro # G3468722
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19081
- Zoro # G3468722
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/4 In.-28 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (HC4C2124)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 DBL ANGL CH (MT3722)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126608)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 3 Flutes (1400114301)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- North American Thread Forming Taps