Shop All Thread Forming Taps
North American
Form Tap, 1/2"-20 NF, HSS, Uncoatd, 0 Flutes, Tap Thread Type: UNC
Mfr # 19117
Zoro # G3468460
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19117
- Zoro # G3468460
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,1/2 In.-20 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 100-Piece Screwdriver Security Bit Set (BS100S)
- HHIP 4-1/8 L X 4-1/8 W X 3-1/16 H Precision V-Block & Clamp Set (3402-0003)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- STAR ASIA External Deburrer (51950)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100500)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014204)
- North American Taps