Shop All Thread Forming Taps
North American
Form Tap, 1/2"-20 NF, HSS, Uncoatd, 0 Flutes
Mfr # 19115
Zoro # G3468488
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19115
- Zoro # G3468488
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,1/2 In.-20 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- HOPKINS TWO WAY NEVER FADE STICK-ON LEVEL (3926)
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- BETA Screw Tap for Oil Plug, 13mm x 1.25mm (014950553)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100405)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- North American Taps