Shop All Electromagnetic & Electromechanical Locks
Nortek Control
Linear Mag Stripe Card
Mfr # MAGCRD-100
Zoro # G110058417
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mag Stripe Cards
- For Use With Nortek Readers and Credentials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nortek Control
- MFR # MAGCRD-100
- Zoro # G110058417
- UPC # 197163201709
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Includes | Mag Stripe Cards |
For Use With | Nortek Readers and Credentials |
Description
Magnetic Striped Cards, Track II Encoded, Low-CO Magnetic Stripe, Sold in Lots of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 12" Blank Wrap Around for 1-3/4" Door (CW90AB)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- PROSOURCE Security Door Guard Ven Bronze (20546VB-PS)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- SECURITRON Electromagnetic Lock, 1200lb., M68 Series (M68)
- BEA Digital Receiver, Digital (10RD433)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- Nortek Control Electromagnetic Locking Systems