Shop All Vacuum Accessories
Nortech
Vacuum Hose, 2" ID x 10 ft. L, Vinyl
Mfr # N67010
Zoro # G0032973
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Dia. 2"
- Hose Length 120"
- Net Weight 3.4 lb.
- Tank Material Vacuum Hose: Reinforced Polyethylene
- Includes (2) PVC End-Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nortech
- MFR # N67010
- Zoro # G0032973
- UPC # 690773016072
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2" |
Hose Length | 120" |
Details
Net Weight | 3.4 lb. |
Item | Vacuum Hose,2" ID x 10 ft. L,Vinyl |
Tank Material | Vacuum Hose: Reinforced Polyethylene |
Includes | (2) PVC End-Cuffs |
Description
Vacuum Hose,2" ID x 10 ft. L,Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- ODOR BLASTER ODOR ABSORBER GEL 14OZ (4119D)
- NORTECH Static Conductive Standard Vacuum Hose (N654)
- PROTEAM Rectangular Upper Foam Pad (834043)
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- PROTEAM 10 Qt. Intercept Micro Filter for Select Cylindrical Vacs, 10PK (100331)
- PROTEAM HEPA Filter Assembly, Fits QuietPro CN HEPA (103638)
- GLOBAL EQUIPMENT Global Industrial„¢ Wet Pick-Up Tool For 18 Gallon Wet/Dry Squeegee Vacuums (C020056)
- NILFISK Eliminator Floor Nozzle (1408248040)
- Nortech Vacuum Accessories