Shop All Vacuum Filters
Nortech
Filter, Internal Filter, Cloth, 4 gal.
Mfr # N805
Zoro # G1838645
original price:
$92.99
5% off
new price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Dome Filter
- Material Cloth
- Fits Vacuum Brand Guardair
- Fits Vacuum Models N041M, N041MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nortech
- MFR # N805
- Zoro # G1838645
- UPC # 690773017420
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 5 in |
Height | 15 1/2 in |
Width/Diameter | 15 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Dome Filter |
Material | Cloth |
Fits Vacuum Brand | Guardair |
Fits Vacuum Models | N041M, N041MC |
Filter Type | Internal Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Type | Cloth |
Item | Dome Filter |
For Use With | 4-gal. Vacuum |
Includes | Gasket |
Filter Reusability | Reusable |
Description
Dome Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N041M, N041MC, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 15 1/2 in, Length 5 in, Width/Diameter 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Meter Mist Ultra Dispenser (689801)
- REMCO 9-1/4"L White Scrub Brush (70675)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29663)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- ATRIX Omega Toner and Dust Fine Filtration Filter Cartridge (31700-1P)
- CRAFTSMAN 2pk Fine Dust Wet/Dry Vac Replacement Filter for 5 to 20 Gallon Shop Vacuums, 2PK (CMXZVBE38776)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- TORNADO Filter, Cloth Filter (C352-1400)
- MI-T-M Hepa Filter, Wet/Dry (19-0234)
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- Nortech Vacuum Filters