Shop All Vacuum Filters
Nortech
Bonded Cartridge Filter, Standard
Mfr # N635UATEX
Zoro # G0032879
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Height 20"
- Width 12"
- Filter Type ULPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nortech
- MFR # N635UATEX
- Zoro # G0032879
- UPC # 690773027344
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 16" |
Height | 20" |
Width | 12" |
Details
Item | Bonded Cartridge Filter,Standard |
Filter Type | ULPA |
Description
Bonded Cartridge Filter,Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS 8 in. x 1000 ft. Livi VPG Select Hard Wound Roll Towel White Fiber (SOL46528)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- ZEP Commercial Floor Disinfectant, No Rinse, 1Gal, , BE, PK 4 (ZPEZUNRS128CT)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834072)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- Nortech Vacuum Filters