Shop All Waiting Room & Guest Chairs
Norstar
Gray 23 in W 23 in L 39 in H, Vinyl Seat
Mfr # B9479-GY
Zoro # G703731673
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray
- Seat Material Vinyl
- Overall Height 39 in
- Overall Width 23 in
- Overall Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norstar
- MFR # B9479-GY
- Zoro # G703731673
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39 in |
Overall Width | 23 in |
Overall Depth | 23 in |
Back Height | 19-1/2 in |
Seat Depth | 20 in |
Seat Width | 19 in |
Seat Height Max. | 20 in |
Back Width | 18-1/2 in |
Arm Height | 27 in |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Guest Chair
- Upholstered with ultra soft, durable and breathable black caressoftplusTM upholstery
- Metal chrome plated arms topped with hard arm pads
- Chrome cantilever base
- Color: Grey
- Dimension: 39" H x 23" W x 23" D
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- NORSTAR Black LF Black Frame Side Chair (B9580BK-BK)
- NORSTAR Slate Grey Captains Chair, W - Antique Casters (B9545DW-SG)
- HARRISON Black Seating > Swivel, 18 W 21 L 35.5 H, No Arms, Metal|Fabric Seat (5129BK)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- BAXTON STUDIO Yashiya Mid-century Grey Upholstered Rocking Chair (123-6817)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- Norstar Office Chairs