Shop All Reduced Shank Drill Bits
Norseman By Viking Drill And Tool
19.5MM 130-AGM S&D 1/2" Shank
Mfr # 25544
Zoro # G003529505
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 19.5 mm
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norseman By Viking Drill And Tool
- MFR # 25544
- Zoro # G003529505
- UPC # 50728255442
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 19.5 mm |
Overall Length | 6 in. |
Details
Item | Drill Bits |
Description
Silver & Deming Drill Bit. Uses a 1/2" Reduced Shank. Comes with a 135 Degree Split Point & 3 Flats on the Shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- KEEN Screw Driver Set; 18 Piece (KE324224)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/7N 7-pcs. (96410408)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 43/64 (C17041)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 61/64 (C17059)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F29/32)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- WESTWARD Silver/Deming Drill, 35/64, HSS, 118 Deg (4UM61)
- PIG Pig Water-Repellent Oil-Absorbent Medium-Weight Mat Roll, 30"X150' (NPG26400)
- Norseman By Viking Drill And Tool Drill Bits