Shop All Countersinks
Norseman By Viking Drill And Tool
1" 83-AG HSS 82 Degree 6 Flute Counter Sink
Mfr # 67770
Zoro # G203529459
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norseman By Viking Drill And Tool
- MFR # 67770
- Zoro # G203529459
- UPC # 50728677701
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 1 in. |
Details
Item | Drill Bits |
Description
Countersink Bit with 6-Flute 82 Degree. Chatter-Less High Speed Bit. Type 83-AG Counter Sink Bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- EXCEL BLADES #19 Angled Edge Replacement Blade - 1000 pcs. (10019)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- NORSEMAN BY VIKING DRILL AND TOOL 3/4" 83-AG HSS 82 Degree 6 Flute Counter Sink (67750)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 83-AG HSS 82 Degree 6 Flute Counter Sink (67740)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- Norseman By Viking Drill And Tool Countersinks