Shop All Bakeware
Norpro
Norpro 3278 Silicone Pie Crust Shield
Mfr # 166861
Zoro # G303850248
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Silicone Pie Crust Shield.
- Fits Up To A 10 in. Pie.
- Dimension - 10 x 10 x 0.5 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cocktail Straws, 8", Black, PK5000 (SLSTUBL)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- BLUE DIAMOND Blue Diamondsmokehouse Almonds, PK12 (01590)
- DRIPDROP Electrolyte Powder, 16oz, Orange, Pk 100 (61410)
- FOCUS FOODSERVICE FocusFoodService 901318SS Half Size Stainless Steel Sheet Pan (901318SS)
- RSVP INTERNATIONAL 8 Qt Mixing Bowl - Ss (SEB-08)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- FLEXIPAN Origine 12 Sphere (FP-01896)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- MRS. ANDERSONS BAKING PIE CRUST SHIELD 4PC (43665)
- Norpro Bakeware