Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 5/8 in OD, 50 Ft
Mfr # APW00029
Zoro # G2691561
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norprene
- MFR # APW00029
- Zoro # G2691561
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Outside Diameter | 5/8 in |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 3/8 in, Jacket Color Cream, Jacket Material TPE, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F IB, Maximum Operating Pressure 105 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (AAL00029)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- NORPRENE Tubing, Norprene(R), 7/8 in OD, 50 Ft (AAL00046)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 8 PSI (AFL00022)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- Norprene Tubing