Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 5/16 in OD, 50 Ft
Mfr # AAL00012
Zoro # G1385413
original price:
$96.15
6% off
new price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norprene
- MFR # AAL00012
- Zoro # G1385413
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Overall Length | 50 ft |
Bend Radius | 3/4 in |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 3/16 in, Jacket Color Cream, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- GENOVA PRODUCTS Ells 3 in. 90* Pvc Dwv Vent (PVC 00331 1000HA)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 10 PSI (AFL00017)
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 34 PSI (AFL00008)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 15 PSI (AFL00018)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/2 in, 10 PSI (AFL00038)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/2 in, 6 PSI (AFL00036)
- Norprene Tubing