Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 3/4 in OD, 50 Ft
Mfr # APW00038
Zoro # G2860514
original price:
$423.70
5% off
new price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norprene
- MFR # APW00038
- Zoro # G2860514
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 50 ft |
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Bend Radius | 2 1/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 1/2 in, Jacket Color Cream, Jacket Material TPE, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F IB, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Robe Hook (75635-CZ)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Gate Valve (21611040)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (APW00019)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (APW00029)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 15 PSI (AFL00018)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 13 PSI (AFL00012)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 26 PSI (AFL00020)
- ZORO SELECT Neoprene Tubing, 3/4 in ID, 100 Ft (1506-750100-100)
- Norprene Tubing