Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 3/16 in OD, 50 Ft
Mfr # AAL00003
Zoro # G1982513
original price:
$43.99
24% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 1/16 in
- Outside Dia. 3/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norprene
- MFR # AAL00003
- Zoro # G1982513
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Bend Radius | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 1/16 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 1/16 in, Jacket Color Cream, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Newport Brass Hot (C07645)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- THRIFCO PLUMBING 1/2 X 6 1/2 Brass Nipple (5320024)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 8 PSI (AFL00022)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (AAL00029)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (APW00029)
- NORPRENE Tubing, Norprene(R), 3/8 in OD, 50 Ft (AAL00017)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/16 in, 34 PSI (AFL00003)
- Norprene Tubing