Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 1/2 in OD, 50 Ft
Mfr # AAL00019
Zoro # G3037167
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norprene
- MFR # AAL00019
- Zoro # G3037167
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 1/4 in, Jacket Color Cream, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F, Maximum Operating Pressure 19 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Cartridge (47831000)
- ELESA Square tube connectors, STC.20-2A-2W-A-C9 (STC-A)
- DANCO Faucet Bibb Seat, Brass (30092E)
- KECKLEY 8" Globe Check Valve, Length: 13-1/2" (8CG1F-CI-B2334)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 10 PSI (AFL00028)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 8 PSI (AFL00022)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 19 PSI (AFL00013)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 13 PSI (AFL00012)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/2 in, 6 PSI (AFL00036)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500625-100)
- Norprene Tubing