Shop All Patio Dining Tables
Norock
Trail TRST22BKB SS Black Zinc-Plated Powder-Coated Steel Outdoor Indoor Bar Height Table Base
Mfr # 587TRST22BKB
Zoro # G111181862
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norock
- MFR # 587TRST22BKB
- Zoro # G111181862
- Country of Origin China
- Category Patio Dining Tables
Description
Boost your front-of-house service and provide your guests with a superior dining experience with this NOROCK Trail TRST22BKB self-stabilizing 22'' x 22'' sandstone black zinc-plated powder-coated steel outdoor / indoor bar height table base. Featuring a versatile top plate that's built to accommodate a wide variety of table tops this item is sure to meet the unique needs of your establishment. It also offers a convenient cross base with self-adjusting technology to compensate for uneven surfaces. The basic functionality of this plate utilizes a simplified mechanical structure that's inspired by the kinetic suspension and hydraulic systems used by some of the world's leading automotive companies today. This allows your table to reach an ideal state of equilibrium in seconds meaning that you never have to worry about instability issues again! Simply place your table wherever it's needed and allow the feet to adjust without any additional effort from staff. In addition there is no maintenance needed on this mechanism making it one of the most reliable table bases on the market.**This table base also provides outstanding dependability without sacrificing aesthetic appeal. While its commercial-grade steel construction is bound to supply years of service in high-volume consumer traffic environments its attractive sandstone black color is sure to harmonize well with your existing decor. Plus it is quick and easy to install with the three included nuts for installation. Its simplistic award-winning design with concealed componentry even adds a clean modern feel. Plus its top-quality zinc-plated powder-coated finish offers excellent corrosion-resistance making it the perfect indoor or outdoor table base option that your guests can rely on. Use it outside on your breezy restaurant patio or place it within your inner dining area to ensure that your customers enjoy the best eating experience possible. This item ships knocked-down with assembly instructions included.**Overall Dimensions:*Length: 22''*Width: 22''*Height: 42 1/2''*Top Plate Size: 18 7/8''*Column Diameter: 2 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lawn & Garden Battery, Replacement For Ego, Ba4200 Battery (BA4200 BATTERY)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2020-X)
- WATER TECHNIQUES 3-Month Algaecide - 1 qt. (F050001012PC)
- MTD Cutting Head Fxd (753-08240)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- PREFERRED NATION Portable Beach Chair, Blue (P7395.BLUE)
- HANOVER Cortino 3-Piece Commercial-Grade Patio Seating Set (CORT3PC-ASH)
- WHITECAP TEAK Drop Leaf Balcony Table (63034)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- Norock Patio Furniture