Shop All Hose Clamps
This Product is Discontinued
Norma
Clamp, Embossed, 9mm, 50mm-70mm, W4, PK100 (Discontinued)
Mfr # 1266704060
Zoro # G9333508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Clamp Band Material W4
- Hose Clamp Housing Material W4
- Hose Clamp Screw Material W4
- Max. Clamp Dia. 2 3/4"
- Min. Clamp Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norma
- MFR # 1266704060
- Zoro # G9333508
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4" |
Min. Clamp Dia. | 2" |
Hose Clamp Band Width | 9mm |
Screw Size | 7mm |
Details
Hose Clamp Band Material | W4 |
Hose Clamp Housing Material | W4 |
Hose Clamp Screw Material | W4 |
SAE Number | 50mm-70mm |
Item | Clamp,Embossed,9mm,50mm-70mm,W4,PK100 |
Product Type | Clamp,Embossed,9mm,50mm-70mm,W4,PK100 |
ITEM | Embossed |
Description
Clamp,Embossed,9mm,50mm-70mm,W4,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.