Shop All Lab Needles & Syringes
Norm-Ject
Plastic Syringe, Luer Slip, 10 mL, PK100
Mfr # 4100.000V0
Zoro # G4823971
product price: $32.69
/pk 100, $0.33/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Slip
- Capacity 10 mL
- Material Polyethylene, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norm-Ject
- MFR # 4100.000V0
- Zoro # G4823971
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | All-Plastic Syringe |
Type | Luer Slip |
Capacity | 10 mL |
Material | Polyethylene, Polypropylene |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Polypropylene |
Tip Material | Polypropylene |
Color | Clear Barrel |
Plunger Material | HDPE |
Reusable | Disposable |
Includes Graduations | Yes |
Compatible Needles | Sharp, Tri-Bevel Needles |
Sterile/Non-Sterile | Sterile |
Individually Packaged | Yes |
Attachment Type | Luer Slip |
Capacity - English | 0.34 fl oz |
Standards | CE Certified, ISO Certified |
Syringe Type | Luer Slip |
Barrel Material | Polypropylene |
Includes Needles | No |
Capacity - Metric | 10 mL |
Features | Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills |
Description
All-Plastic Syringe, Capacity - Metric 10 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.34 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyethylene, Polypropylene, Color Clear Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- NORM-JECT Plastic Syringe, Luer Slip, 2 mL, PK100 (4020.000V0)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-EMFC)
- Norm-Ject Lab Needles & Syringes