Shop All Lab Needles & Syringes
Norm-Ject
Plastic Syringe, Luer Lock, 2 mL, PK100
Mfr # 4020-X00V0
Zoro # G4824041
original price:
$35.62
18% off
new price: $28.89
/pk 100, $0.29/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Capacity 2 mL
- Material Polyethylene, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norm-Ject
- MFR # 4020-X00V0
- Zoro # G4824041
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | All-Plastic Syringe |
Type | Luer Lock |
Capacity | 2 mL |
Material | Polyethylene, Polypropylene |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Polypropylene |
Color | Clear |
Tip Material | Polypropylene |
Attachment Type | Luer Lock |
Reusable | Disposable |
Includes Needles | No |
Individually Packaged | Yes |
Plunger Material | HDPE |
Capacity - Metric | 3 mL |
Capacity - English | 0.1 fl oz |
Standards | CE Certified, ISO Certified |
Syringe Type | Luer Lock |
Sterile/Non-Sterile | Sterile |
Compatible Needles | Sharp, Tri-Bevel Needles |
Features | Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills |
Barrel Material | Polypropylene |
Includes Graduations | Yes |
Description
All-Plastic Syringe, Capacity - Metric 3 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.1 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polyethylene, Polypropylene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- NORM-JECT Plastic Syringe, Luer Slip, 20 mL, PK100 (4200.000V0)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- Norm-Ject Lab Utensils